Motion
1367-6
Mi Item #13111619
MFR #1367-6
Price$55.02/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #13111619
MFR #1367-6

Mfr description
1367-6 CAIMAN, COWHIDE CHOPPER MITTEN, H
  • Water Repellent Cow Grain Grain palm and back provides great durability for heavy duty work applications
  • Kontour™ gloves conform to the natural shape of the human hand. In doing so, it achieves unprecedented comfort and dexterity
  • Heavy 200gm Heatrac® micro-fiber insulation for warmth & comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.02/pr

Specifications

Dimensions

  • Glove Size
    XL

Details

  • Additional Details
    HEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.
  • Application
    • Heavy-Duty Industrial • Construction Applications • Maintenance • Farming • Transportation • Shipping and Freight
  • Back Material
    Full Leather
  • Color
    Gold
  • Cuff Type
    Knit Wrist
  • Description
    Premium Cowhide Leather Chopper Mitten with Heavy Heatrac® Insulation - Kontour Keystone Thumb
  • Leather Material Type
    Top Grain Cowhide
  • Lined
    Heatrac
  • Manufacturer Upc Number
    710927136767
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    710927136767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)