Motion
1396-5
Leather Palm Mitt - L or Size 9, Split Deerskin Leather, Premium Grade, Thermal, Color Black
Mi Item #13111624
MFR #1396-5
Price$32.40/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Mitt - L or Size 9, Split Deerskin Leather, Premium Grade, Thermal, Color Black
Mi Item #13111624
MFR #1396-5

Mfr description
1396-5 CAIMAN, BLACK DEERSKIN MITTEN
  • Genuine American Black Deer split leather palm
  • Heatrac® 180gm micro-fiber insulation
  • Fleece back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.40/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    HEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.
  • Applications
    Heavy-Duty Industrial, Construction Applications, Maintenance, Farming, Transportation, Shipping and Freight
  • Back Material
    Fleece
  • Color
    Black
  • Comfort Features
    Genuine American Black Deer split leather palm
  • Construction Description
    Cut-and-Sewn
  • Description
    Black Deer Split Leather Palm Mitten with Fleece Back and Heatrac® Insulation
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Split Deerskin Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Mitts
  • Palm Features
    Reinforced
  • Protection Type
    Cold Weather and Insulated
  • Series
    1396
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)