Motion
1398-6
Leather Palm Glove - XL or Size 10, Top Grain Goatskin Leather, Premium Grade, Polyester, Color Black
MI ITEM #13111628
MFR #1398-6
Price$76.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Top Grain Goatskin Leather, Premium Grade, Polyester, Color Black
MI ITEM #13111628
MFR #1398-6

Mfr description
1398-6 CAIMAN, GOATSKIN SNOWMOBILE
  • Tough & durable goat grain leather
  • One finger & thumb design and gauntlet cow split cuff
  • Heavy Polapile™ insulation, sock lined construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.81/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Gauntlet Cuff, One finger & thumb design, Sock lined construction, Padded and double insulated in the knuckle area, Snowmoble glove style
  • Applications
    Heavy-Duty Industrial, Construction Applications, Maintenance, Farming, Transportation, Shipping and Freight
  • Back Material
    Full Leather
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Comfort Features
    Tough & durable goat grain leather
  • Construction Description
    Cut-and-Sewn
  • Cuff Type
    Gauntlet
  • Description
    Premium Goat Grain Leather Glove with Polapile™ Insulation - Gauntlet Split Cowhide Cuff
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Polyester
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Reinforced
  • Protection Type
    Cold Weather and Insulated
  • Series
    1398
  • Thumb Style
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)