Motion
1399-4
Leather Palm Glove - M or Size 8, Split Deerskin Leather, Premium Grade, Thermal Lined, Orange
MI ITEM #13111629
MFR #1399-4
List Price$33.84/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Split Deerskin Leather, Premium Grade, Thermal Lined, Orange
MI ITEM #13111629
MFR #1399-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.84/pr for your price

Overview

Mfr description
1399-4 CAIMAN, DEERSKIN PALM, HEATRAC IN
  • Soft & supple genuine American Whitetail deer split leather palm
  • Heavy orange fleece back
  • Heatrac® II micro-fiber insulation
  • Sock-lining construction; glove inside of a glove

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Split Deerskin Leather
  • Leather Grade
    Premium Grade
  • Lining Material
    Thermal
  • Color
    Orange
  • Back Material
    Fleece
  • Construction Description
    Cut-and-Sewn
  • Thumb Style
    Wing
  • Description
    Premium Deerskin Split Leather Palm with Fleece Back and Heatrac® II Insulation
  • Comfort Features
    Soft & supple genuine American Whitetail deer split leather palm
  • Additional Details
    HEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought