Overview
Mfr description
16-278/M G-TEK POLYKOR, 18G BLACK SHELL
- Seamless construction offers increased comfort and breathability
- PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
- MicroSurface Nitrile coated palm and fingertips provide a superior grip in dry, wet and oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Specifications
- Glove SizeM
- Ansi Isea Cut Resistance Level7
- CoatingNitrile
- Coating CoveragePalm & Fingers
- ColorBlack
- Cuff TypeElastic
- Ansi Isea Abrasion Resistance Level4
- DescriptionSeamless Knit PolyKor® X7™ Blended Glove with Nitrile Coated MicroSurface Grip on Palm & Fingers - Touchscreen Compatible
- UPC_NO616314406683
- Manufacturer Upc Number616314406683
- Grip PatternMicroSurface
- FeaturesSeamless construction offers increased comfort and breathability
- Additional DetailsIdeal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data