Motion
16-278/XL
Seamless Knit PolyKor® X7™ Blended Glove with Nitrile Coated MicroSurface Grip on Palm & Fingers - Touchscreen Compatible
Mi Item #13111637
MFR #16-278/XL
Price$25.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® X7™ Blended Glove with Nitrile Coated MicroSurface Grip on Palm & Fingers - Touchscreen Compatible
Mi Item #13111637
MFR #16-278/XL

Mfr description
16-278/XL G-TEK POLYKOR, 18G BLACK SHELL
  • Seamless construction offers increased comfort and breathability
  • PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
  • MicroSurface Nitrile coated palm and fingertips provide a superior grip in dry, wet and oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.03/pr

Specifications

Dimensions

  • Glove Size
    XL

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    7
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Black
  • Cuff Type
    Elastic
  • Description
    Seamless Knit PolyKor® X7™ Blended Glove with Nitrile Coated MicroSurface Grip on Palm & Fingers - Touchscreen Compatible
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    MicroSurface
  • Manufacturer Upc Number
    616314412837
  • UPC_NO
    616314412837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)