Motion
16-278/XS
Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 7
MI ITEM #13111638
MFR #16-278/XS
Price$28.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 7
MI ITEM #13111638
MFR #16-278/XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.79/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 7
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Black
  • Cuff Type
    Elastic
  • Description
    Seamless Knit PolyKor® X7™ Blended Glove with Nitrile Coated MicroSurface Grip on Palm & Fingers - Touchscreen Compatible
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    MicroSurface
  • Manufacturer Upc Number
    616314406607
  • Product Types
    Safety Gloves
  • UPC_NO
    616314406607

Overview

Mfr description
16-278/XS G-TEK POLYKOR, 18G BLACK SHELL
  • Seamless construction offers increased comfort and breathability
  • PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
  • MicroSurface Nitrile coated palm and fingertips provide a superior grip in dry, wet and oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought