Specifications
Dimensions
- Glove SizeXS or Size 6
- Men'S SizeXS
Details
- Additional DetailsIdeal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
- Ansi Isea Abrasion Resistance LevelLevel 5
- Ansi Isea Cut Resistance LevelLevel 7
- Ansi Isea Puncture Resistance LevelLevel 4
- ApplicationsHandling and assembly of medium to large parts and materials, Mechanical equipment maintenance and repair, Medium to heavy fastening and anchoring, Metal fabrication, Parts cleaning
- Cancer ChemicalYes
- Coated AreaPalm and Fingers
- CoatingNitrile
- Coating CoveragePalm & Fingers
- Coating MaterialFoam Nitrile
- Coating Outer Shell CoverageFingers
- Coating Outer Shell MaterialFoam Nitrile
- Coating StyleFoam Nitrile
- ColorBlack
- Construction DescriptionSeamless Knit
- Country of OriginChina
- Cuff TypeElastic
- DescriptionSeamless Knit PolyKor® Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers – Touchscreen Compatible
- Description KeywordSeamless Knit
- Duty TypeMedium to heavy
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance LevelX
- En 388 Puncture Resistance Level3
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceF
- EN3884X43F
- FeaturesSeamless construction offers increased comfort and breathability
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFoam
- Grip TypeFoam Nitrile
- Group & ClassA7
- Liner/Shell MaterialPolyKor Blended
- Manufacturer Catalog Number16-373/XS
- Manufacturer Upc Number616314398643
- MaterialPolyKor Blended
- Material TypePolyKor Blended
- Other Standards MetASTM D3389-10, ASTM F1342, ASTM F2992-15, EN 388
- Product LineG-Tek PolyKor
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity72
- SeriesG-Tek PolyKor
- Standards MetANSI/ISEA 105, EN 388
- TypeSeamless Knit
- UPC_NO616314398643
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)