Motion
16-373/XXL
Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 7
MI ITEM #13111646
MFR #16-373/XXL
Price$13.71/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 7
MI ITEM #13111646
MFR #16-373/XXL

Mfr description
16-373/XXL G-TEK POLYKOR, 13G BLACK SHEL
  • Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.71/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XXL
  • Size
    2

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 7
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Black
  • Cuff Type
    Elastic
  • Description
    Seamless Knit PolyKor® Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers – Touchscreen Compatible
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    Foam
  • Manufacturer Catalog Number
    16-373/XXL
  • Manufacturer Upc Number
    616314404849
  • Product Types
    Safety Gloves
  • UPC_NO
    616314404849

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)