Motion
16-378/M
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 7, Seamless Knit
Mi Item #13111649
MFR #16-378/M
Price$30.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 7, Seamless Knit
Mi Item #13111649
MFR #16-378/M

Mfr description
16-378/M G-TEK POLYKOR, 18G BLACK SHELL
  • Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.88/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Handling and assembly of medium to large parts and materials, Mechanical equipment maintenance and repair, Medium to heavy fastening and anchoring, Metal fabrication, Parts cleaning
  • Coated Area
    Palm and Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Foam Nitrile
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    Foam Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Black
  • Construction Description
    Seamless Knit A7 PolyKor X7 Blended Glove with Foam Nitrile Coated Grip on Palm & Fingers
  • Country of Origin
    China
  • Cuff Type
    Elastic
  • Description
    Seamless Knit PolyKor® X7™ Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers - Touchscreen Compatible
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    F
  • EN388
    EN388 4X42F
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam Nitrile
  • Group & Class
    A7
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Liner/Shell Material
    PolyKor X7 Blended Shell
  • Manufacturer Catalog Number
    16-378/M
  • Manufacturer Upc Number
    616314406447
  • Material
    PolyKor X7 Blended Shell
  • Material Type
    PolyKor X7 Blended Shell
  • Other Standards Met
    ANSI/ISEA 105, EN 388
  • Product Line
    G-Tek PolyKor X7
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    G-Tek PolyKor X7
  • Silicone Content
    No
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Thumb Type
    Reinforced Thumb Crotch
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    616314406447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)