Motion
16-378/S
Seamless Knit PolyKor® X7™ Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers - Touchscreen Compatible
MI ITEM #13111650
MFR #16-378/S
List Price$31.19/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® X7™ Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers - Touchscreen Compatible
MI ITEM #13111650
MFR #16-378/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.19/pr for your price

Overview

Mfr description
16-378/S G-TEK POLYKOR, 18G BLACK SHELL
  • Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.

Specifications

  • Glove Size
    S
  • Ansi Isea Cut Resistance Level
    7
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Black
  • Cuff Type
    Elastic
  • Ansi Isea Abrasion Resistance Level
    5
  • Description
    Seamless Knit PolyKor® X7™ Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers - Touchscreen Compatible
  • UPC_NO
    616314406409
  • Manufacturer Upc Number
    616314406409
  • Grip Pattern
    Foam
  • Features
    Seamless construction offers increased comfort and breathability
  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought