Overview
Mfr description
16-560V/XXS G-TEK POLYKOR, GRAY 13G SEAM
- Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- 100% Silicone free
- Washable, resistant to chemicals, water, and ultraviolet light
Specifications
- Glove SizeXXS
- CoatingPolyurethane
- Coating CoveragePalm & Fingers
- ColorGray
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers - Vend-Ready
- UPC_NO616314689819
- Manufacturer Upc Number616314689819
- Grip PatternFlat
- FeaturesVend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
- Additional DetailsIdeal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data