Motion
16-573/L
Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 7, Seamless Knit
Mi Item #13111655
MFR #16-573/L
Price$12.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 7, Seamless Knit
Mi Item #13111655
MFR #16-573/L

Mfr description
16-573/L G-TEK POLYKOR, 13G BLACK SHELL,
  • Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.80/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Assembly, Handling, MRO applications, Receiving packaging, Shipping, Sorting of small to medium parts and materials
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingers
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    HPPE Shell with PU Coating
  • Coating Style
    Polyurethane
  • Color
    Black
  • Construction Description
    Seamless knit
  • Country of Origin
    China
  • Cuff Material
    Knit
  • Cuff Type
    Elastic
  • Description
    Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers – Touchscreen Compatible
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    F
  • EN388
    EN388 4X43FX
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Grip Type
    Flat Grip
  • Group & Class
    A7
  • Hand
    Pair
  • Hand Type
    Pair
  • Liner/Shell Material
    PolyKor blended
  • Manufacturer Catalog Number
    16-573/L
  • Manufacturer Upc Number
    616314405082
  • Material
    PolyKor Blended
  • Material Type
    PolyKor blended
  • Other Standards Met
    California Proposition 65, EN 388
  • Product Line
    G-Tek PolyKor
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    G-Tek PolyKor
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
  • UPC_NO
    616314405082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)