Motion
16-573/XXL
Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers – Touchscreen Compatible
MI ITEM #13111660
MFR #16-573/XXL
List Price$14.87/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers – Touchscreen Compatible
MI ITEM #13111660
MFR #16-573/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.87/pr for your price

Overview

Mfr description
16-573/XXL G-TEK POLYKOR, 13G BLACK SHEL
  • Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.

Specifications

  • Glove Size
    2XL
  • Ansi Isea Cut Resistance Level
    7
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Black
  • Cuff Type
    Elastic
  • Ansi Isea Abrasion Resistance Level
    6
  • Description
    Seamless Knit PolyKor® Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers – Touchscreen Compatible
  • UPC_NO
    616314405044
  • Manufacturer Upc Number
    616314405044
  • Grip Pattern
    Smooth
  • Features
    Seamless construction offers increased comfort and breathability
  • Additional Details
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought