Overview
Mfr description
16-AR413/S G-TEK POLYKOR/ARAMID BLEND, G
- Seamless knit construction provides comfort without sacrificing dexterity
- PolyKor® blended shell with Aramid is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance while providing protection in heat resistant applications, where sparks and heat are present
- Black FR neoprene foam coating provides a secure grip in dry, wet and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- ARC Rating: ATPV 13 cal/cm2
- EN 407 tested Limited Flame Spread Level 4
- ASTM F1060-08 tested Contact Heat Resistance Level 2
- Knit Wrist helps prevent dirt and debris from entering the glove
Specifications
- Glove SizeS
- CoatingNeoprene
- Coating CoveragePalm & Fingers
- ColorGreen
- Cuff TypeKnit Wrist
- DescriptionAR Seamless Knit PolyKor®/Aramid Blend Glove with Neoprene Foam Coated Grip on Palm & Fingers
- UPC_NO616314402289
- Manufacturer Upc Number616314402289
- Grip PatternFoam
- FeaturesSeamless knit construction provides comfort without sacrificing dexterity
- Additional DetailsIdeal for use in utilities, oil and gas, mining, machinery and equipment, automotive and automotive aftermarket.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data