Motion
16-AR413/XXL
16-AR413/XXL
Mi Item #13111665
MFR #16-AR413/XXL
Price$24.71/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16-AR413/XXL
Mi Item #13111665
MFR #16-AR413/XXL

Mfr description
16-AR413/XXL G-TEK POLYKOR/ARAMID BLEND,
  • Seamless knit construction provides comfort without sacrificing dexterity
  • PolyKor® blended shell with Aramid is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance while providing protection in heat resistant applications, where sparks and heat are present
  • Black FR neoprene foam coating provides a secure grip in dry, wet and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.71/pr

Specifications

Dimensions

  • Glove Size
    2XL

Details

  • Additional Details
    Ideal for use in utilities, oil and gas, mining, machinery and equipment, automotive and automotive aftermarket.
  • Coating Coverage
    Palm & Fingers
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Description
    AR Seamless Knit PolyKor®/Aramid Blend Glove with Neoprene Foam Coated Grip on Palm & Fingers
  • Grip Pattern
    Foam
  • Manufacturer Upc Number
    616314402449
  • UPC_NO
    616314402449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)