Motion
16-MPH430HV/M
Seamless Knit PolyKor® Blended Glove with Hi-Vis Impact Protection and Double-Dip Nitrile MicroSurface Grip on Palm & Fingers
MI ITEM #13111667
MFR #16-MPH430HV/M
List Price$31.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® Blended Glove with Hi-Vis Impact Protection and Double-Dip Nitrile MicroSurface Grip on Palm & Fingers
MI ITEM #13111667
MFR #16-MPH430HV/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.97/pr for your price

Overview

Mfr description
16-MPH430HV/M G-TEK POLYKOR, 13G S&P, L2
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Double-Dipped Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
  • Heavyweight Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity
  • Bright coloring allows for more worker compliance and hand visibility
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification

Specifications

  • Glove Size
    M
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Cut Resistance Level
    4
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Salt & Pepper
  • Cuff Type
    Knit Wrist
  • Ansi Isea Abrasion Resistance Level
    4
  • Description
    Seamless Knit PolyKor® Blended Glove with Hi-Vis Impact Protection and Nitrile Double-Dip MicroSurface Grip on Palm & Fingers
  • UPC_NO
    616314426803
  • Manufacturer Upc Number
    616314426803
  • Grip Pattern
    MicroSurface
  • Features
    Seamless construction offers increased comfort and breathability
  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought