Motion
16-MPH430HV/S
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 4, PolyKor Liner
Mi Item #13111668
MFR #16-MPH430HV/S
Price$31.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 4, PolyKor Liner
Mi Item #13111668
MFR #16-MPH430HV/S

Mfr description
16-MPH430HV/S G-TEK POLYKOR, 13G S&P, L2
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Double-Dipped Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.64/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    51.99 cm, 20.4700 in

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Impact Rating
    Level 2
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Salt & Pepper
  • Construction Description
    Seamless Knit
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit PolyKor® Blended Glove with Hi-Vis Impact Protection and Nitrile Double-Dip MicroSurface Grip on Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • EN388
    4X42DP
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    MicroSurface
  • Grip Type
    MicroSurface
  • Knit Gauge
    13
  • Liner/Shell Material
    PolyKor
  • Lining Material
    PolyKor
  • Manufacturer Upc Number
    616314426780
  • Product Types
    Steel Gloves
  • UPC_NO
    616314426780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)