Motion
16-MPH430HV/XL
Seamless Knit PolyKor® Blended Glove with Hi-Vis Impact Protection and Double-Dip Nitrile MicroSurface Grip on Palm & Fingers
Mi Item #13111669
MFR #16-MPH430HV/XL
Price$27.51/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® Blended Glove with Hi-Vis Impact Protection and Double-Dip Nitrile MicroSurface Grip on Palm & Fingers
Mi Item #13111669
MFR #16-MPH430HV/XL

Mfr description
16-MPH430HV/XL G-TEK POLYKOR, 13G S&P, L
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Double-Dipped Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.51/pr

Specifications

Dimensions

  • Glove Size
    XL

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    4
  • Ansi Isea Impact Rating
    2
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Salt & Pepper
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit PolyKor® Blended Glove with Hi-Vis Impact Protection and Nitrile Double-Dip MicroSurface Grip on Palm & Fingers
  • Features
    Seamless construction offers increased comfort and breathability
  • Grip Pattern
    MicroSurface
  • Manufacturer Upc Number
    616314439001
  • UPC_NO
    616314439001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)