Motion
170-0-14/9.5
170-0-14/9.5
MI ITEM #13111673
MFR #170-0-14/9.5
List Price$132.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
170-0-14/9.5
MI ITEM #13111673
MFR #170-0-14/9.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.61/pr for your price

Overview

Mfr description
170-0-14/9.5 NOVAX INSULATING GLOVE, CLA
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meet ANSI/ASTM D120 standard

Specifications

  • Glove Size
    9.5"
  • Color
    Yellow
  • Material
    Rubber
  • Cuff Type
    Straight
  • Description
    Class 0 Rubber Insulating Glove with Straight Cuff - 14"
  • UPC_NO
    616314436789

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text