Motion
1932-4
Leather Palm Glove with Spandex Back - M or Size 8, Synthetic Leather, Black
MI ITEM #13111676
MFR #1932-4
List Price$17.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Spandex Back - M or Size 8, Synthetic Leather, Black
MI ITEM #13111676
MFR #1932-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.93/pr for your price

Overview

Mfr description
1932-4 CAIMAN, SYNTHETIC LEATHER PALM, S
  • Rhino-Tex™ synthetic leather palm is lightweight but durable
  • Internal padded palm for added comfort and fit
  • Breathable spandex back provides ultimate comfort and fit
  • Padded knuckle support
  • Pinch'd-Tip™ fingers for maximum sensitivity
  • Fingertip patches for extended wear and durability
  • Elastic cuff with hook & loop pull strap for a secure fit
  • Each pair includes a J hook for hanging

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Construction Description
    Cut-and-Sewn
  • Description
    Synthetic Leather Padded Palm and Black Spandex Back
  • Comfort Features
    Lightweight, yet durable Rhino-Tex™ synthetic leather palm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought