Motion
1932-6
Leather Palm Glove with Spandex Back - XL or Size 10, Synthetic Leather, Black
Mi Item #13111678
MFR #1932-6
Price$17.75/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Spandex Back - XL or Size 10, Synthetic Leather, Black
Mi Item #13111678
MFR #1932-6

Mfr description
1932-6 CAIMAN, SYNTHETIC LEATHER PALM, S
  • Rhino-Tex™ synthetic leather palm is lightweight but durable
  • Internal padded palm for added comfort and fit
  • Breathable spandex back provides ultimate comfort and fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.75/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Color
    Black
  • Comfort Features
    Lightweight, yet durable Rhino-Tex™ synthetic leather palm
  • Construction Description
    Cut-and-Sewn
  • Description
    Synthetic Leather Padded Palm and Black Spandex Back
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Material Type
    Leather Palm Gloves - Spandex Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)