Specifications
Details
- Additional DetailsUsed exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.
- ColorYellow
- DescriptionClass 3 Rubber Insulating Sleeves
- FeaturesNatural rubber construction offers excellent dielectric properties combined with flexibility, strength and durability
- Manufacturer Upc Number616314290923
- MaterialRubber
- Product TypeProtective Sleeves
- UPC_NO616314290923
Overview
Mfr description
199-3-SMALL NOVAX INSULATING SLEEVE, CLA
- Natural rubber construction offers excellent dielectric properties combined with flexibility, strength and durability
- Highest quality, natural latex with no solvents or additives
- Dipped construction provides superior comfort and flexibility
- Ergonomically designed with curved shape to help reduce fatigue
- Straps and buttons help to keep sleeve in position
- Color coated label easily indicates compliance with regulatory standards
- Environmentally friendly manufacturing using aqueous dip process
- Meets ASTM 496 and 1051 Standards
- Specialized Short Length