Overview
Mfr description
2380-2 CAIMAN, SILICONE MICRO DOT PALM &
- 4-way stretch polyester shell for a snug & ultra comfortable fit
- Loop on wrist to keep gloves together when on in use
- Super fine fleece lining provides warmth while being ultra soft to the touch
- Touchscreen compatible tips on the index & thumb
- Silicone micro-dots on entire palm for superb grip
Specifications
- Glove SizeXS or Size 6
- Material TypeGeneral Purpose Gloves
- Cuff TypeSlip-on
- ColorBlack
- Back MaterialPolyester
- Grip PatternDot
- Manufacturer Upc Number710927238027
- DescriptionPremium Polyester Glove with Micro-Dot Palm & Fingers and Fleece Lining - Touchscreen Compatible
- UPC_NO710927238027
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data