Motion
2380-5
Mi Item #13111687
MFR #2380-5
Price$20.86/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #13111687
MFR #2380-5

Mfr description
2380-5 CAIMAN, SILICONE MICRO DOT PALM &
  • 4-way stretch polyester shell for a snug & ultra comfortable fit
  • Loop on wrist to keep gloves together when on in use
  • Super fine fleece lining provides warmth while being ultra soft to the touch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.86/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Polyester
  • Color
    Black
  • Cuff Type
    Slip-on
  • Description
    Premium Polyester Glove with Micro-Dot Palm & Fingers and Fleece Lining - Touchscreen Compatible
  • Grip Pattern
    Dot
  • Manufacturer Upc Number
    710927238058
  • Material Type
    General Purpose Gloves
  • UPC_NO
    710927238058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)