Motion
2380-6
MI ITEM #13111688
MFR #2380-6
List Price$21.06/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #13111688
MFR #2380-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.06/pr for your price

Overview

Mfr description
2380-6 CAIMAN, SILICONE MICRO DOT PALM &
  • 4-way stretch polyester shell for a snug & ultra comfortable fit
  • Loop on wrist to keep gloves together when on in use
  • Super fine fleece lining provides warmth while being ultra soft to the touch
  • Touchscreen compatible tips on the index & thumb
  • Silicone micro-dots on entire palm for superb grip

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    General Purpose Gloves
  • Cuff Type
    Slip-on
  • Color
    Black
  • Back Material
    Polyester
  • Grip Pattern
    Dot
  • Manufacturer Upc Number
    710927238065
  • Description
    Premium Polyester Glove with Micro-Dot Palm & Fingers and Fleece Lining - Touchscreen Compatible
  • UPC_NO
    710927238065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought