Overview
Mfr description
2384-4 CAIMAN FLEECE PALM W/ SILICONE DO
- Fleece palm provides exceptional comfort & dexterity while keeping hands warm
- Touchscreen compatible tips on the index & thumb
- Silicone micro-dots on palm for enhanced grip
- Insulated polyester back provides wind resistance & extra warmth on back of knuckles and fingers
- Thermal faux fur lining provides warmth while being ultra soft to the touch
- Stretch fabric for nice & snug fit
Specifications
- Glove SizeM or Size 8
- Material TypeGeneral Purpose Gloves
- Lining MaterialFleece
- Cuff TypeSlip-on
- ColorBlack
- Back MaterialPolyester
- Grip PatternDot
- Manufacturer Upc Number710927238447
- DescriptionPolyester Fleece Glove with Micro-Dot Patch Grip and Thermal Lining - Touchscreen Compatible
- UPC_NO710927238447
- Thumb TypeKeystone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data