Motion
2384-6
MI ITEM #13111692
MFR #2384-6
List Price$20.08/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #13111692
MFR #2384-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.08/pr for your price

Overview

Mfr description
2384-6 CAIMAN FLEECE PALM W/ SILICONE DO
  • Fleece palm provides exceptional comfort & dexterity while keeping hands warm
  • Touchscreen compatible tips on the index & thumb
  • Silicone micro-dots on palm for enhanced grip
  • Insulated polyester back provides wind resistance & extra warmth on back of knuckles and fingers
  • Thermal faux fur lining provides warmth while being ultra soft to the touch
  • Stretch fabric for nice & snug fit

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    General Purpose Gloves
  • Lining Material
    Fleece
  • Cuff Type
    Slip-on
  • Color
    Black
  • Back Material
    Polyester
  • Grip Pattern
    Dot
  • Manufacturer Upc Number
    710927238461
  • Description
    Polyester Fleece Glove with Micro-Dot Patch Grip and Thermal Lining - Touchscreen Compatible
  • UPC_NO
    710927238461
  • Thumb Type
    Keystone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought