Motion
2385-4
Mi Item #13111694
MFR #2385-4
Price$24.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #13111694
MFR #2385-4

Mfr description
2385-4 CAIMAN HI-VIS, FLEECE PALM W/ SIL
  • Hi-Viz orange with reflective piping for enhanced visibility in low light conditions
  • Fleece palm provides exceptional comfort & dexterity while keeping hands warm
  • Touchscreen compatible tips on the index & thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.09/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Back Material
    Polyester
  • Color
    Hi-Vis Orange
  • Cuff Type
    Slip-on
  • Description
    Hi-Vis Polyester Fleece Glove with Micro-Dot Patch Grip and Thermal Lining - Touchscreen Compatible
  • Grip Pattern
    Dot
  • Lining Material
    Fleece
  • Manufacturer Upc Number
    710927238546
  • Material Type
    General Purpose Gloves
  • Reflective Or High Visibility
    High-Visibility
  • Thumb Type
    Keystone
  • UPC_NO
    710927238546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)