Overview
Mfr description
2390-3 GOAT LEATHER PALM W/ BLACK FLEECE
- Luxurious goat grain leather
- 100gm palm / 140gm back Heatrac® micro-fiber insulation for ultimate warmth & comfort
- Kontour™ gloves conform to the natural shape of the human hand and provide proper finger alignment. In doing so, it achieves unprecedented comfort and dexterity.
- Sock-lining construction; glove inside of a glove
- Kontour Thumb™ design covers the entire face of keystone thumb which eliminates the seam on wear area for added durability & comfort
Specifications
- Glove SizeS
- Cuff TypeSlip-on
- Leather Material TypeTop Grain Goatskin
- ColorBlack
- DescriptionGoat Grain Leather Palm Glove with Fleece Back and Heatrac® Insulation
- Split Or Grain LeatherGrain Leather
- Additional DetailsHEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.
- Manufacturer Upc Number710927239031
- Application• Heavy-Duty Industrial• Construction Applications• Maintenance• Farming• Transportation• Shipping and Freight
- Back MaterialFleece
- LinedHeatrac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data