Motion
2390-6
2390-6 GOAT LEATHER PALM W/ BLACK FLEECE
Mi Item #13111700
MFR #2390-6
Price$36.94/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2390-6 GOAT LEATHER PALM W/ BLACK FLEECE
Mi Item #13111700
MFR #2390-6

Mfr description
2390-6 GOAT LEATHER PALM W/ BLACK FLEECE
  • Luxurious goat grain leather
  • 100gm palm / 140gm back Heatrac® micro-fiber insulation for ultimate warmth & comfort
  • Kontour™ gloves conform to the natural shape of the human hand and provide proper finger alignment. In doing so, it achieves unprecedented comfort and dexterity.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.94/pr

Specifications

Dimensions

  • Glove Size
    XL

Details

  • Additional Details
    HEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.
  • Application
    • Heavy-Duty Industrial• Construction Applications• Maintenance• Farming• Transportation• Shipping and Freight
  • Back Material
    Fleece
  • Color
    Black
  • Cuff Type
    Slip-on
  • Description
    Goat Grain Leather Palm Glove with Fleece Back and Heatrac® Insulation
  • Leather Material Type
    Top Grain Goatskin
  • Lined
    Heatrac
  • Manufacturer Upc Number
    710927239062
  • Split Or Grain Leather
    Grain Leather
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)