Overview
Mfr description
2396-4 DEER SPLIT LEATHER PALM W/ GRAY F
- Soft & supple genuine American Whitetail deer split leather palm provide excellent comfort & dexterity
- Kontour™ gloves conform to the natural shape of the human hand and provide proper finger alignment achieving unprecedented comfort and dexterity
- 100gm Heatrac® micro-fiber insulation for ultimate warmth & comfort
- Kontour Thumb™ design covers the entire face of keystone thumb which eliminates the seam on wear area for added durability & comfort
- Extended cuff with shirred elastic all the way around the wrist for a solid fit, keeps the elements out and the warmth in
- Heavy fleece back for added warmth
- Touchscreen combatible Index finger and thumb
- Silicone Free
Specifications
- Glove SizeM
- MaterialLeather
- Cuff TypeSlip-on
- Leather Material TypeSplit Deerskin
- ColorGray
- DescriptionDeerskin Leather Palm Glove with Fleece Back and Heatrac® Insulation
- Split Or Grain LeatherSplit Leather
- Additional DetailsHEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.
- Manufacturer Upc Number710927239642
- UPC_NO710927239642
- Application• Heavy-Duty Industrial • Construction Applications • Maintenance • Farming • Transportation • Shipping and Freight
- Back MaterialFleece
- LinedHeatrac
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data