Motion
2396-5
Welding & Heat Protection Gloves - Size L, Leather, Slip-on Cuff Type, Gray
Mi Item #13111718
MFR #2396-5
Price$25.25/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding & Heat Protection Gloves - Size L, Leather, Slip-on Cuff Type, Gray
Mi Item #13111718
MFR #2396-5

Mfr description
2396-5 DEER SPLIT LEATHER PALM W/ GRAY F
  • Soft & supple genuine American Whitetail deer split leather palm provide excellent comfort & dexterity
  • Kontour™ gloves conform to the natural shape of the human hand and provide proper finger alignment achieving unprecedented comfort and dexterity
  • 100gm Heatrac® micro-fiber insulation for ultimate warmth & comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.25/pr

Specifications

Dimensions

  • Glove Size
    L

Details

  • Additional Details
    HEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.
  • Application
    • Heavy-Duty Industrial • Construction Applications • Maintenance • Farming • Transportation • Shipping and Freight
  • Back Material
    Fleece
  • Color
    Gray
  • Cuff Type
    Slip-on
  • Description
    Deerskin Leather Palm Glove with Fleece Back and Heatrac® Insulation
  • Leather Material Type
    Split Deerskin
  • Lined
    Heatrac
  • Manufacturer Upc Number
    710927239659
  • Material
    Leather
  • Split Or Grain Leather
    Split Leather
  • UPC_NO
    710927239659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)