Motion
2396-6
Welding & Heat Protection Gloves - Size XL, Leather, Slip-on Cuff Type, Gray
MI ITEM #13111719
MFR #2396-6
Your Price$25.51/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding & Heat Protection Gloves - Size XL, Leather, Slip-on Cuff Type, Gray
MI ITEM #13111719
MFR #2396-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.51/pr(List $29.34)

Overview

Mfr description
2396-6 DEER SPLIT LEATHER PALM W/ GRAY F
  • Soft & supple genuine American Whitetail deer split leather palm provide excellent comfort & dexterity
  • Kontour™ gloves conform to the natural shape of the human hand and provide proper finger alignment achieving unprecedented comfort and dexterity
  • 100gm Heatrac® micro-fiber insulation for ultimate warmth & comfort
  • Kontour Thumb™ design covers the entire face of keystone thumb which eliminates the seam on wear area for added durability & comfort
  • Extended cuff with shirred elastic all the way around the wrist for a solid fit, keeps the elements out and the warmth in
  • Heavy fleece back for added warmth
  • Touchscreen combatible Index finger and thumb
  • Silicone Free

Specifications

  • Glove Size
    XL
  • Material
    Leather
  • Cuff Type
    Slip-on
  • Leather Material Type
    Split Deerskin
  • Color
    Gray
  • Description
    Deerskin Leather Palm Glove with Fleece Back and Heatrac® Insulation
  • Split Or Grain Leather
    Split Leather
  • Additional Details
    HEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.
  • Manufacturer Upc Number
    710927239666
  • UPC_NO
    710927239666
  • Application
    • Heavy-Duty Industrial • Construction Applications • Maintenance • Farming • Transportation • Shipping and Freight
  • Back Material
    Fleece
  • Lined
    Heatrac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought