Specifications
Dimensions
- Glove Size2XL
Details
- Additional DetailsHEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.
- Application• Heavy-Duty Industrial• Construction Applications• Maintenance• Farming• Transportation• Shipping and Freight
- Back MaterialFleece
- ColorGray
- Cuff TypeSlip-on
- DescriptionDeerskin Leather Palm Glove with Fleece Back and Heatrac® Insulation
- Leather Material TypeSplit Deerskin
- LinedHeatrac
- Manufacturer Upc Number710927239673
- Split Or Grain LeatherSplit Leather
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)