Overview
Mfr description
2908-4 LEATHER PADDED PALM, HI-VIS BACK,
- Supple and durable Ovis-Hide™ sheepskin leather palm
- Hi-Vis yellow lime spandex back
- Reflective materials on knucklestrap and fingertips for maximum visability
- Foam insulated on back of hand and palm for mild Winter conditions
- Slip-On style with snap-button closure to keep the cold out
Specifications
- Glove SizeM or Size 8
- Material TypeLeather Palm Gloves - Spandex Back
- Leather Material TypeTop Grain Sheepskin Leather
- Leather GradeNo Grade Listed
- ColorHi-Vis Yellow
- Back MaterialSpandex
- Construction DescriptionCut-and-Sewn
- DescriptionMulti-Activity Glove with Sheep Grain Leather Palm and Hi-Vis Spandex Back with Foam Padding
- Comfort FeaturesSupple and durable Ovis-Hide™ leather palm
- Additional DetailsCaiman® Multi-Activity Gloves are aptly named for their versatility in use. Whether for industrial or home use, Caiman® MAG™ are designed to exceed expectations. By strategically using both genuine leather and engineered materials, Caiman® delivers exceptional hand protection in every glove.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data