Motion
2908-6
Leather Palm Glove with Spandex Back - XL or Size 10, Top Grain Sheepskin Leather, Hi-Vis Yellow
MI ITEM #13111736
MFR #2908-6
Price$28.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Spandex Back - XL or Size 10, Top Grain Sheepskin Leather, Hi-Vis Yellow
MI ITEM #13111736
MFR #2908-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.31/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Caiman® Multi-Activity Gloves are aptly named for their versatility in use. Whether for industrial or home use, Caiman® MAG™ are designed to exceed expectations. By strategically using both genuine leather and engineered materials, Caiman® delivers exceptional hand protection in every glove.
  • Back Material
    Spandex
  • Color
    Hi-Vis Yellow
  • Comfort Features
    Supple and durable Ovis-Hide™ leather palm
  • Construction Description
    Cut-and-Sewn
  • Description
    Multi-Activity Glove with Sheep Grain Leather Palm and Hi-Vis Spandex Back with Foam Padding
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Sheepskin Leather
  • Material Type
    Leather Palm Gloves - Spandex Back

Overview

Mfr description
2908-6 LEATHER PADDED PALM, HI-VIS BACK,
  • Supple and durable Ovis-Hide™ sheepskin leather palm
  • Hi-Vis yellow lime spandex back
  • Reflective materials on knucklestrap and fingertips for maximum visability
  • Foam insulated on back of hand and palm for mild Winter conditions
  • Slip-On style with snap-button closure to keep the cold out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought