Specifications
Dimensions
- Glove SizeM or Size 8
Details
- Additional DetailsCaiman® Multi-Activity Gloves are aptly named for their versatility in use. Whether for industrial or home use, Caiman® MAG™ are designed to exceed expectations. By strategically using both genuine leather and engineered materials, Caiman® delivers exceptional hand protection in every glove.
- Application• Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
- Back MaterialFleece
- Coating MaterialSilicone
- ColorCamouflage
- Cuff TypeSlip-on
- DescriptionMulti-Activity Glove with Synthetic Leather Padded Palm and Camouflage Print Fleece Back - Silicone Grip
- Grip PatternPattern
- Manufacturer Upc Number710927291046
- Material TypeKnit Gloves - Coated
- UPC_NO710927291046
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)