Overview
Mfr description
2910-6 CAIMAN, SILICONE GRID PALM
- Rhino-Tex synthetic leather with silicone grid pattern for enhanced grip
Specifications
- Glove SizeXL or Size 10
- Material TypeKnit Gloves - Coated
- Cuff TypeSlip-on
- Application• Handling and Moving Heavy Materials • Maintenance and Repair Operations • Operating Heavy Duty Machinery and Tools
- ColorCamouflage
- Back MaterialFleece
- Grip PatternPattern
- Coating MaterialSilicone
- Manufacturer Upc Number710927291060
- DescriptionMulti-Activity Glove with Synthetic Leather Padded Palm and Camouflage Print Fleece Back - Silicone Grip
- Additional DetailsCaiman® Multi-Activity Gloves are aptly named for their versatility in use. Whether for industrial or home use, Caiman® MAG™ are designed to exceed expectations. By strategically using both genuine leather and engineered materials, Caiman® delivers exceptional hand protection in every glove.
- UPC_NO710927291060
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data