Specifications
Dimensions
- Glove SizeM or Size 8
Details
- Additional DetailsHEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.
- Application• Heavy-Duty Industrial • Construction Applications • Maintenance • Farming • Transportation • Shipping and Freight
- Back MaterialFleece
- Coating MaterialSilicone
- ColorCamouflage
- Cuff TypeSlip-on
- DescriptionSynthetic Leather Silicone Grip Palm with Camouflage Print Fleece Back and Heatrac Insulation
- Grip PatternPattern
- Lining MaterialHeatrac
- Manufacturer Upc Number710927291145
- Material TypeKnit Gloves - Coated
- Thumb TypeKeystone
- UPC_NO710927291145
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)