Overview
Mfr description
2911-5 CAIMAN, SILICONE GRID PALM, INSUL
- Rhino-Tex synthetic leather with silicone grid pattern for extra grip
- Light Heatrac III micro-fiber insulation for warmth in cool climates
- Internal palm padding ensures extra durability and comfort
- TPR finger-guards for bump protection
- Polyester camouflage graphic print with Fleece backing
- Scratchless hook & loop closer for a secure fit
Specifications
- Glove SizeL or Size 9
- Material TypeKnit Gloves - Coated
- Lining MaterialHeatrac
- Cuff TypeSlip-on
- Application• Heavy-Duty Industrial • Construction Applications • Maintenance • Farming • Transportation • Shipping and Freight
- ColorCamouflage
- Back MaterialFleece
- Grip PatternPattern
- Coating MaterialSilicone
- Manufacturer Upc Number710927291152
- DescriptionSynthetic Leather Silicone Grip Palm with Camouflage Print Fleece Back and Heatrac Insulation
- Additional DetailsHEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.
- UPC_NO710927291152
- Thumb TypeKeystone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data