Overview
Mfr description
2915-4 CAIMAN, GOAT GRAIN LEATHER PALM
- Tough yet supple genuine goat grain leather palm
- Internal padded palm for extra comfort and snug fit
- AirMesh™ ultra-breathable back provides ultimate comfort & support
- Includes Heatrac® III... a lighter weight 100-gram microfiber insulation for warmth in cool climates
- Neoprene knuckle support and reflective trim for maximum exposure
- Pinch'd-Tip™ fingers for maximum sensitivity
- Kontour Index™ design places the seam on the back of the index finger away from critical wear area to ensure maximum durability and comfort
- Neoprene cuff with hook & loop pull strap for comfort and wrist support
- Exclusive Caiman® pulse protector for added protection
- Complimentary 3" carabiner for keeping gloves together when not being used
Specifications
- Glove SizeM or Size 8
- Material TypeLeather Palm Gloves
- Leather Material TypeTop Grain Goatskin Leather
- Leather GradePremium Grade
- Lining MaterialThermal
- ColorGrey
- Back MaterialAirMesh
- Closure TypeHook & Loop
- Thumb StyleKontour
- DescriptionMulti-Activity Glove with Goat Grain Padded Leather Palm and AirMesh™ Back - Heatrac Insulation
- Comfort FeaturesGenuine goat grain leather, white color
- Additional DetailsHEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data