Motion
2915-5
Leather Palm Glove - L or Size 9, Top Grain Goatskin Leather, Premium Grade, Thermal Lined, Grey
Mi Item #13111749
MFR #2915-5
Price$46.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Top Grain Goatskin Leather, Premium Grade, Thermal Lined, Grey
Mi Item #13111749
MFR #2915-5

Mfr description
2915-5 CAIMAN, GOAT GRAIN LEATHER PALM
  • Tough yet supple genuine goat grain leather palm
  • Internal padded palm for extra comfort and snug fit
  • AirMesh™ ultra-breathable back provides ultimate comfort & support
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.41/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    HEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.
  • Back Material
    AirMesh
  • Closure Type
    Hook & Loop
  • Color
    Grey
  • Comfort Features
    Genuine goat grain leather, white color
  • Description
    Multi-Activity Glove with Goat Grain Padded Leather Palm and AirMesh™ Back - Heatrac Insulation
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves
  • Thumb Style
    Kontour
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)