Motion
2919-4
Leather Palm Glove - M or Size 8, Top Grain Goatskin Leather, Premium Grade, Thermal Lined, Hi-Vis Yellow
MI ITEM #13111754
MFR #2919-4
Price$46.84/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Top Grain Goatskin Leather, Premium Grade, Thermal Lined, Hi-Vis Yellow
MI ITEM #13111754
MFR #2919-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.84/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    HEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.
  • Back Material
    AirMesh
  • Closure Type
    Hook & Loop
  • Color
    Hi-Vis Yellow
  • Comfort Features
    Genuine grain leather palm with internal padding
  • Construction Description
    Cut-and-Sewn
  • Description
    Multi-Activity Glove with Goat Grain Padded Palm and Hi-Vis AirMesh™ Back - Heatrac® III Insulation
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves
  • Thumb Style
    Kontour

Overview

Mfr description
2919-4 CAIMAN, GOAT GRAIN PALM, INSULATE
  • Tough yet supple genuine goat grain leather palm
  • Internal padded palm for extra comfort and snug fit
  • AirMesh™ ultra-breathable fabric back provides ultimate comfort & support
  • Hi-Vis yellow lime back with reflective material for maximum visibility
  • Includes Heatrac® III... a lighter weight 100-gram microfiber insulation, for warmth in cool climates
  • Neoprene knuckle support
  • Pinch'd-Tip™ fingers for maximum sensitivity
  • Kontour Index™ design places the seam on the back of the index finger, away from critical wear area to ensure maximum durability & comfort
  • Neoprene cuff with hook & loop pull strap for comfort and wrist support
  • Exclusive Caiman® pulse protector for added protection
  • Complimentary 3" carabiner for keeping gloves together when not being used

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought