Motion
2951-6
Leather Palm Glove - XL or Size 10, Synthetic Leather, Red
Mi Item #13111766
MFR #2951-6
Price$35.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Synthetic Leather, Red
Mi Item #13111766
MFR #2951-6

Mfr description
2951-6 XL CAIMAN, SYNTHETIC LEATHER PALM
  • Rhino-Tex™ synthetic leather palm is lightweight, yet durable
  • Internal padded palm for extra comfort and snug fit
  • Silicone pattern on palm ensures an effortless and secure grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.45/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Caiman® Multi-Activity Gloves are aptly named for their versatility in use. Whether for industrial or home use, Caiman® MAG™ are designed to exceed expectations. By strategically using both genuine leather and engineered materials, Caiman® delivers exceptional hand protection in every glove.
  • Back Material
    AirMesh
  • Closure Type
    Hook & Loop
  • Color
    Red
  • Comfort Features
    Silicone pattern on Rhino-Tex™ synthetic leather ensures an effortless & secure grip
  • Construction Description
    Cut-and-Sewn
  • Description
    Multi-Activity Glove with Synthetic Leather Padded Palm and Red AirMesh™ Back - Silicone Grip
  • Grip Pattern
    Pattern
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)