Motion
2956-3
Leather Palm Glove - S or Size 7, Top Grain Sheepskin Leather, Black
Mi Item #13111768
MFR #2956-3
Price$40.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - S or Size 7, Top Grain Sheepskin Leather, Black
Mi Item #13111768
MFR #2956-3

Mfr description
2956-3 CAIMAN GRAIN LEATHER PALM WITH ME
  • Tough yet supple genuine goat grain leather palm
  • Padded G-Grip™ PVC patches strategically placed on palm and fingertips for maximum grip
  • AirMesh™ ultra-breathable back provides ultimate comfort & support
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.33/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Caiman® Multi-Activity Gloves are aptly named for their versatility in use. Whether for industrial or home use, Caiman® MAG™ are designed to exceed expectations. By strategically using both genuine leather and engineered materials, Caiman® delivers exceptional hand protection in every glove.
  • Back Material
    AirMesh
  • Closure Type
    Hook & Loop
  • Color
    Black
  • Comfort Features
    Genuine sheep grain leather
  • Construction Description
    Cut-and-Sewn
  • Description
    Multi-Activity Glove with Sheep Grain Leather Palm and Black AirMesh™ Back - Reinforced Patch Palm
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Sheepskin Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)