Motion
2956-5
Leather Palm Glove - L or Size 9, Top Grain Sheepskin Leather, Black
MI ITEM #13111770
MFR #2956-5
Your Price$35.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Top Grain Sheepskin Leather, Black
MI ITEM #13111770
MFR #2956-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.41/pr(List $40.73)

Overview

Mfr description
2956-5 CAIMAN GRAIN LEATHER PALM WITH ME
  • Tough yet supple genuine goat grain leather palm
  • Padded G-Grip™ PVC patches strategically placed on palm and fingertips for maximum grip
  • AirMesh™ ultra-breathable back provides ultimate comfort & support
  • Thumb and index finger conductivity allows you to use your touchscreen devices without removing your gloves
  • Neoprene knuckle support and reflective trim for maximum exposure
  • Pinch'd-Tip™ fingers for maximum sensitivity
  • Kontour Index™ design places the seam on the back of the index finger, away from critical wear area to ensure maximum durability & comfort
  • Neoprene cuff with hook & loop pull strap for comfort and wrist support
  • Exclusive Caiman® pulse protector for added protection
  • Complimentary 3" carabiner for keeping gloves together when not being used

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Top Grain Sheepskin Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black
  • Back Material
    AirMesh
  • Closure Type
    Hook & Loop
  • Construction Description
    Cut-and-Sewn
  • Description
    Multi-Activity Glove with Sheep Grain Leather Palm and Black AirMesh™ Back - Reinforced Patch Palm
  • Comfort Features
    Genuine sheep grain leather
  • Additional Details
    Caiman® Multi-Activity Gloves are aptly named for their versatility in use. Whether for industrial or home use, Caiman® MAG™ are designed to exceed expectations. By strategically using both genuine leather and engineered materials, Caiman® delivers exceptional hand protection in every glove.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought