Motion
2958-6
Leather Palm Glove - XL or Size 10, Top Grain Sheepskin Leather, Hi-Vis Yellow
MI ITEM #13111775
MFR #2958-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Top Grain Sheepskin Leather, Hi-Vis Yellow
MI ITEM #13111775
MFR #2958-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2958-6 CAIMAN, LEATHER PALM, OPEN FINGER
  • Supple and durable Ovis-Hide™ leather palm

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Top Grain Sheepskin Leather
  • Leather Grade
    No Grade Listed
  • Color
    Hi-Vis Yellow
  • Back Material
    AirMesh
  • Closure Type
    Hook & Loop
  • Construction Description
    Cut-and-Sewn
  • Description
    Multi-Activity Glove with Sheep Grain Leather Palm and Hi-Vis AirMesh™ Back - Partial Half-Finger
  • Comfort Features
    Supple and durable Ovis-Hide™ leather palm
  • Additional Details
    Caiman® Multi-Activity Gloves are aptly named for their versatility in use. Whether for industrial or home use, Caiman® MAG™ are designed to exceed expectations. By strategically using both genuine leather and engineered materials, Caiman® delivers exceptional hand protection in every glove.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought