Motion
2958-7
Leather Palm Glove - XXL or Size 11, Top Grain Sheepskin Leather, Hi-Vis Yellow
Mi Item #13111776
MFR #2958-7
Price$17.63/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XXL or Size 11, Top Grain Sheepskin Leather, Hi-Vis Yellow
Mi Item #13111776
MFR #2958-7

Mfr description
2958-7 CAIMAN, LEATHER PALM, OPEN FINGER
  • Supple and durable Ovis-Hide™ leather palm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.63/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Additional Details
    Caiman® Multi-Activity Gloves are aptly named for their versatility in use. Whether for industrial or home use, Caiman® MAG™ are designed to exceed expectations. By strategically using both genuine leather and engineered materials, Caiman® delivers exceptional hand protection in every glove.
  • Back Material
    AirMesh
  • Closure Type
    Hook & Loop
  • Color
    Hi-Vis Yellow
  • Comfort Features
    Supple and durable Ovis-Hide™ leather palm
  • Construction Description
    Cut-and-Sewn
  • Description
    Multi-Activity Glove with Sheep Grain Leather Palm and Hi-Vis AirMesh™ Back - Partial Half-Finger
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Sheepskin Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)