Motion
2960-6
Leather Palm Glove with Fabric Back - XL or Size 10, Top Grain Pigskin Leather, Premium Grade, Thermal Lined, Black
MI ITEM #13111779
MFR #2960-6
List Price$59.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - XL or Size 10, Top Grain Pigskin Leather, Premium Grade, Thermal Lined, Black
MI ITEM #13111779
MFR #2960-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.09/pr for your price

Overview

Mfr description
2960-6 CAIMAN, PIG GRAIN LEATHER PALM, I
  • Kontour™ Design Genuine pig grain leather
  • Heatrac® micro-fiber insulation for ultimate warmth & comfort
  • Padded G-Grip™ patches strategically placed on palm and finger tips for max grip & wear
  • Neoprene knuckle protection with reflective trim
  • Breathable waterproof membrane with Knit Wrist Cuff
  • Free Glove Liner included with each pair, 85% poly-acrylic, 15% spandex.
  • Silicone Free

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Top Grain Pigskin Leather
  • Leather Grade
    Premium Grade
  • Lining Material
    Thermal
  • Color
    Black
  • Back Material
    Polyester
  • Construction Description
    Cut-and-Sewn / Waterproof
  • Thumb Style
    Kontour
  • Description
    Multi-Activity Glove with Pig Grain Leather Padded Palm and Waterproof Back - Heatrac® Insulated
  • Comfort Features
    Kontour™ Design Genuine pig grain leather
  • Additional Details
    HEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought